Spare parts set for bit-ratchet No. 419B hexagonal 1/4 ″ f.419B

Article no.: 19010014
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 19010014
EAN / GTIN 4018754325061
Manufacturer number 19010014
L-Number L60010 7538

Description

Description:

  • Repair and maintenance kit for ratchet with 80 teeth and a working angle of 4.5°
Contents 8-piece:
1 locking shell; 1 switching lever; 1 cover plate; 1 compression spring; 1-bit rotating part with squeezing function; 1 ball; 1 circlip; 1 repair and maintenance instructions

Feature:

  • for no.: 419B
  • Hexagon socket [inch]: 1/4 ″
  • Number of teeth: 80
  • Weight: 62 g
  • Working angle: 4.5 °

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart