Dial Gauge, Lug Back, ISO Type One Revolution, Jeweled Bearing, Shockproof, 0,1mm, 0,001mm

Article no.: 1900A-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1900A-10
    EAN / GTIN 4946368841397
    Manufacturer number 1900A-10
    L-Number L40010 14541

    Description

    Description:

    This is a compact, metric dial indicator. It offers you the following benefits:
  • It eliminates the possibility of reading errors due to miscounting multiple revolutions.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 0.1 mm (plunger stroke: 2mm)
    Graduation: 0.001
    Inch/metric: metric
    Scope of delivery: Incl. factory test certificate

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart