End cutter 200 mm Safety Lock System

Article no.: 190.20CPESLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 190.20CPESLS
    EAN / GTIN 3662424028359
    Manufacturer number 190.20CPESLS
    L-Number L60130 8679

    Description

    Description:

    • Equipped with FACOM®'s SLS system to prevent accidental falling.
    • The special safety device by means of crimped steel cable with rotation option for more working comfort when working at heights.
    • Cutting edges designed for smooth cutting of all types of wire: Piano wire,hard and soft wires (max. 200 kg/mm²)
    • Large lever ratio and offset axle for minimum effort when cutting
    • Chrome molybdenum vanadium steel for long life(high hardness of cutting edges: 61/63 HRc)
    • Ergonomic covers made of very chemical resistant material
    • Removable opening compression spring, can also be reinserted if required
    • Chrome-plated

    Feature:

    • B [mm]: 31
    • C [mm]: 7.5
    • d max. [mm]: 2.0
    • E [mm]: 13.5
    • H [mm]: 29
    • L [mm]: 200
    • [g]: 365

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart