Classic screwdriver for Phillips screws

Article no.: 190.2-150/6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 190.2-150/6
EAN / GTIN 7610733001576
Manufacturer number PB 190.2-150/6
L-Number L60060 1369

Description

Description:

  • Classic screwdrivers (main dimensions marked with an asterisk*)
  • for Phillips screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • slim handle, compact and for universal applications
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 150 mm
  • Diameter: 6 mm
  • For metal screws M: 3-5 mm
  • Full length screwdriver: 255 mm
  • Phillips screw size: 2
  • Profile: for Phillips screws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart