End cutter 160 mm Safety Lock System

Article no.: 190.16CPESLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 190.16CPESLS
EAN / GTIN 3662424028342
Manufacturer number 190.16CPESLS
L-Number L60130 9230

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental falling.
  • The special safety device by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • Cutting edges designed for smooth cutting of all types of wire: Piano wire,hard and soft wires (max. 200 kg/mm²)
  • Large lever ratio and offset axle for minimum effort when cutting
  • Chrome molybdenum vanadium steel for long life(high hardness of cutting edges: 61/63 HRc)
  • Ergonomic covers made of very chemical resistant material
  • Removable opening compression spring, can also be reinserted if required
  • Chrome-plated

Feature:

  • B [mm]: 28
  • C [mm]: 6.5
  • d max. [mm]: 1.6
  • E [mm]: 11.5
  • H [mm]: 23
  • L [mm]: 160
  • [g]: 225

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart