Round Nose Pliers with cutting edge (Jewellers' Pliers) plastic coated black atramentized 130 mm

Article no.: 19 01 130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 19 01 130
    EAN / GTIN 4003773034995
    Manufacturer number 19 01 130
    L-Number L70010 757

    Description

    Description:

    • for gripping and manipulating fine wires, e.g. in jewellery work
    • ideal for cutting and bending activities, also in electronics
    • for bending wire loops
    • precision-ground round jaws with fine, pointed tips
    • cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC

    Feature:

    • Cutting capacities medium hard wire (diameter): Ø 2.2mm
    • Cutting capacities hard wire (diameter): Ø 1.6mm
    • Jaw thickness (joint) (T1): 8.0mm
    • Tips width (W4): 2.0mm
    • Tips thickness (D1): 1.0mm
    • Jaw length (L3): 32.0mm
    • Head width (W3): 13.5mm
    • black atramentized
    • plastic coated
    • polished
    • cutting edges with bevel

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart