Round nose pliers, 170 mm

Article no.: 189A.17CPE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 189A.17CPE
    EAN / GTIN 3662424087394
    Manufacturer number 189A.17CPE
    L-Number L60130 8887

    Description

    Description:

    • For making eyelets, bends or rings
    • Finely serrated jaws inside for stronger gripping
    • Diameter of jaws at end: 2 mm
    • Special durable, carbon steel alloy
    • Ergonomic, chemical resistant bi-material covers with: - Return spring - retaining ring (the retaining ring increases the nominal length by 10 mm)
    • Design: chrome-plated, corrosion-resistant

    Feature:

    • C [mm]: 41
    • D [mm]: 2
    • E [mm]: 4.0
    • E1 [mm]: 18
    • E2 [mm]: 9
    • L [mm]: 170
    • [g]: 135

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart