Hose clamp pliers

Article no.: 1894404
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 1894404
EAN / GTIN 4010886859605
Manufacturer number 1894404
L-Number L60160 3351

Description

Description:

  • To open or close, just turn the plier by 180 degrees
  • The pivotable bolts enable the usage even in hard-to-reach areas
  • CLIC hose clamps are used on rubber and silicone hoses (e.g. automotive industry for fuel-, oil- and cooler-systems)
  • Made from steel sheet, nickel-plated
  • Made of sheet steel, nickel-plated

Feature:

  • 1000 V insulated: no
  • Joint types [mm]: mounted joint
  • Material: Sheet steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: nickel-plated
  • Total height [mm]: 15 mm
  • Total length [mm]: 206 mm
  • Total width [mm]: 61 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart