Hose clamp pliers

Article no.: 1894390
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 1894390
EAN / GTIN 4010886859599
Manufacturer number 1894390
L-Number L60160 5398

Description

Description:

  • For use on VAG-vehicles (e.g. VW, Audi, Škoda, Seat)
  • Made from steel sheet, nickel-plated
  • Made of sheet steel, nickel-plated

Feature:

  • 1000 V insulated: no
  • Joint types [mm]: mounted joint
  • Material: Sheet steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: nickel-plated
  • Total height [mm]: 15 mm
  • Total length [mm]: 190 mm
  • Total width [mm]: 65 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart