Hose clamp pliers

Article no.: 1894382
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 1894382
EAN / GTIN 4010886859582
Manufacturer number 1894382
L-Number L60160 1507

Description

Description:

  • The pliers allow the clamp to be opened and closed without damaging the hose, even in hard-to-reach areas
  • For use on VAG-vehicles (e.g. VW, Audi, Škoda, Seat)
  • Made from steel sheet, nickel-plated
  • Made of sheet steel, nickel-plated

Feature:

  • 1000 V insulated: no
  • Material: Sheet steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: nickel-plated
  • Total height [mm]: 17 mm
  • Total length [mm]: 200 mm
  • Total width [mm]: 137 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart