Version:
mounted
Description:
Electrostatic discharge construction. For plastic boxes, steel plate boxes, wire baskets etc., adjustable in height and mobile. Sectional steel-/ tubular construction with steel plate platform with single sided lay-on edge, inclinable by 15° und 30°, adjustable in height in intervals of 25 mm. Powder coating, slate grey RAL 7015. 4 swivel castors with TPE-ESD tyres, hubs with slide bearing. Brakes at 2 swivel castors according to the European Standard EN 1757-3 (safety of platform trolleys).
Feature:
Total load capacity (kg): 150
Length of usable platform (mm): 510
Width of usable platform (mm): 410
Angle of inclination (degree): 0, 15, 30
Height adjustable from-to (mm): 755-1105
Tyres: TPE-ESD
Wheel size (mm): 75 x 25
Note:
according to EN 1757-3