Shell Trouser 4XL

Article no.: 1890197799004XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size 4XL
Type of product Work trousers

Identification numbers & Classifications

Article number 1890197799004XL
EAN / GTIN 7330509622629
Manufacturer number 1890197799004XL

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Pockets
Back pocket with flap
Front pockets with zipper

Details
Straps
Taped seams
Plastic zipper fly
Elastic at waistline

Lining
Mesh lining

Functionality
Breathable wind & water-tight material, taped seams

Finish
Openable and adjustable leg end with zipper and hook-and-loop

Reflex
Reflective detail on legs

Description:

Wind- and waterproof shell trousers with taped seams to keep you dry in the rain. Zip fly and button waist fastening, zipper at the bottom of the leg so they’re easy to pull on and take off. Back elasticated waistband and pre-shaped legs for excellent fit and reflector on lower leg. Part-mesh lining for good ventilation. Ideal to wear with 4890 and 4790. Certified according to EN 343 Class 3.3, protective clothing to withstand bad weather.

Standard:

  • EN 343, Class 3.3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart