ESD-mobile tilting stand

Article no.: 1890
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Materials stand

Identification numbers & Classifications

Article number 1890
EAN / GTIN 4017976171890
Manufacturer number 1890
L-Number L90080 1119

Description

Version:

mounted

Description:

Electrostatic discharge construction. For plastic boxes, steel plate boxes, wire baskets etc., adjustable in height and mobile. Sectional steel-/ tubular construction with steel plate platform with all side rim 20 mm high. Not inclinable. Adjustable in height in intervals of 25 mm. Powder coating, slate grey RAL 7015. 4 swivel castors with TPE-ESD tyres, hubs with slide bearing. Brakes at 2 swivel castors according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 150
Length of usable platform (mm): 605
Width of usable platform (mm): 405
Height adjustable from-to (mm): 720-995
Tyres: TPE-ESD
Wheel size (mm): 75 x 25

Note:

according to EN 1757-3

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart