VDE flat nose pliers, 160 mm

Article no.: 188A.16VE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 188A.16VE
EAN / GTIN 3662424099571
Manufacturer number 188A.16VE
L-Number L60130 9785

Description

Description:

  • At the end of the manufacturing process, each tong is individually tested for your safety at 10. 000 V test
  • The clamping surfaces of oval and crimped pipes
  • cables are combined with strong cutting edges
  • Cutting edges designed for clean cutting of all types of wire: From soft wires to modern materials to maximum piano wire
  • Great mechanical advantages thanks to a reduced geometry of the edges and cutting edges
  • High-strength carbon steel, with induction-hardened cutting edges
  • Ergonomic single-block handles with the same advantageous accessibility as conventional handles and resistant to chemicals in the workshop
  • Corrosion-resistant, lacquered finish

Feature:

  • C [mm]: 46
  • E [mm]: 4.0
  • E1 [mm]: 18
  • E2 [mm]: 9
  • L [mm]: 168
  • L1 [mm]: 6.5
  • [g]: 140

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart