Telescopic extension 1/4″ 192-296 mm

Article no.: 1888455
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 1888455
EAN / GTIN 4010886861486
Manufacturer number 1888455
L-Number L60160 1835

Description

Description:

  • Automatic, form-fit connection
  • Adjustable in 10 mm steps from 192-296 mm
  • Suitable for 1/4″ bits as well as with adaptor no. 673 for sockets up to 13 mm
  • Made of quality steel, manganese-phosphated resp. chrome-plated
  • Made of quality steel, manganese-phosphated or chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive hex [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Drive square [inch]: 1/4″
  • REACH registration available: no
  • square drive [metric]: 6,3 mm
  • Surface: chrome-plated
  • Total length [mm]: 195 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart