Bevel protractor Length 170 mm, Sector Ø 85 mm

Article no.: 1885.00
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification numbers & Classifications

Article number 1885.00
EAN / GTIN 3148518336789
Manufacturer number 1885.00
L-Number L60130 5024

Description

Description:

  • Stainless steel, finely ground
  • Base of degree gauge with mm graduation
  • Double measuring graduation from 0° - 180°
  • Ø of degree gauge: 85 mm
  • Length of scale: 170 mm
  • Easy to read due to illuminated pointer

Feature:

  • L [mm]: 170
  • [g]: 150

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart