Precision tweezers, flat, non-glare finish

Article no.: 1881671
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 1881671
EAN / GTIN 4010886861431
Manufacturer number 1881671
L-Number L60160 4418

Description

Description:

  • Flat, fine points
  • Satin non-glare finish
  • magnetic

Feature:

  • 1000 V insulated: no
  • Material: 1.4021 rfr.
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Glare-free, matted
  • Total length [mm]: 95 mm
  • Total width [mm]: 10 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart