Combination pliers, 200 mm

Article no.: 187AP.20CPE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 187AP.20CPE
    EAN / GTIN 3662424087271
    Manufacturer number 187AP.20CPE
    L-Number L60130 10191

    Description

    Description:

    • Flat and oval inserts, fluted, combined with high cutting performance
    • Cutting edges that ensure a clean cut on any type of wire: soft wire, modern materials and piano wire according to the following dimensions: 187AP.20 CPE: 2.2mm 205 kg/mm²
    • The geometry significantly lowers the cutting force thanks to an offset axis and a special cutting profile
    • Special durable, good cutting, induction hardened carbon steel alloy
    • Ergonomic, chemical resistant bi-material covers with: - Return spring - retaining ring (the retaining ring increases the nominal length by 10 mm)
    • Design: Chrome-plated, corrosion-resistant

    Feature:

    • B [mm]: 26
    • C [mm]: 42
    • E [mm]: 11.5
    • L [mm]: 205
    • Piano wire Ø[mm]: 2.2
    • [g]: 300

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart