Combination pliers, 180 mm

Article no.: 187A.18G
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 187A.18G
EAN / GTIN 3662424087134
Manufacturer number 187A.18G
L-Number L60130 8716

Description

Description:

  • Flat and oval inserts, fluted, combined with high cutting performance
  • Cutting edges that ensure a clean cut with any type of wire: soft wire, modern materials and piano wire according to the following dimensions: - 187A.18 G: 2.0 mm 210 kg/mm²
  • The geometry significantly reduces the cutting force thanks to an offset axis and a special cutting profile
  • Extremely durable, good cutting, induction-hardened carbon steel alloy
  • Ergonomic, non-slip and chemical-resistant PVC handles without sacrificing good accessibility
  • Design: Painted, corrosion-resistant

Feature:

  • B [mm]: 23
  • C [mm]: 36
  • E [mm]: 23
  • E1 [mm]: 10
  • L [mm]: 185
  • [g]: 225

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart