Double ended midget spanner set 11 pcs 4.5-13 mm

Article no.: 1879146
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 1879146
    EAN / GTIN 4010886861387
    Manufacturer number 1879146
    L-Number L60160 941

    Description

    Description:

    • Rings 15 ° and 75 ° offset from shaft
    • GEDORE vanadium steel 31CrV3, chrome-plated
    • In plastic case
    • Dimensions: 275 x 150 x 42 mm
    • With GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete

    Feature:

    • 1000 V insulated: no
    • Material: 31CrV3
    • REACH registration available: no
    • Storage: Plastic case
    • Surface: chrome-plated
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart