Shell Trousers Hi-Vis Navy blue/Hi-vis yellow L

Article no.: 187719778933L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart trousers / overalls

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal men's size (height 182 cm - 186 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 XS 72 88 77
44 38 46 C44 XS 76 92 78
46 40 48 C46 S 80 96 79
48 42 50 C48 M 84 100 80
50 44 52 C50 M 88 104 81
52 46 54 C52 L 92 108 82
54 48 56 C54 XL 97 112 83
56 50 58 C56 XL 102 116 84
58 52 60 C58 XXL 107 120 84
60 54 62 C60 3XL 112 124 85
62 56 64 C62 3XL 117 128 85
64 58 66 C64 4XL 122 132 85
66 60 68 C66 5XL 128 137 85
68 62 70 C68 5XL 134 142 85
70 64 72 C70 6XL 140 147 85
Slim men's sizes (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
94 40L 40L C94 (146) 80 96 83
98 42L 42L C98 (148) 84 100 84
102 44L 44L C102 (150) 88 104 85
106 46L 46L C106 (152) 92 108 86
110 48L 48L C110 (154) 97 112 87
114 50L 50L C114 (156) 102 116 88
118 52L 52L C118 (158) 107 120 89
Stocky men's size (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
21 38C 38C D21 (84) 78 90 74
22 40C 40C D22 (88) 82 94 74
23 42C 42C D23 (92) 86 98 75
24 44C 44C D24 (96) 90 102 76
25 46C 46C D25 (100) 94 106 77
26 48C 48C D26 (104) 98 110 78
27 50C 50C D27 (108) 103 114 79
28 52C 52C D28 (112) 108 118 80
29 54C 54C D29 (116) 113 122 80
30 56C 56C D30 (120) 118 126 81
31 58C 58C D31 (124) 123 130 81
32 60C 60C D32 (128) 128 134 81
33 62C 62C D33 (132) 133 139 81
34 64C 64C D34 (136) 140 144 81

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Fabric composition: 100% Polyester
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 100% Polyester
Colour marineblau / high vis gelb
Unisex size L
EN 20471 (high visibility) Klasse 1
Type of product High visibility trousers

Identification numbers & Classifications

Article number 187719778933L
EAN / GTIN 7330509858493
Manufacturer number 187719778933L

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Pockets
Ruler pocket with knife holder and pen pocket
Knee protection pockets
Back pocket with zipper
Attachments for extra removable nail pockets, Nail pockets in CORDURA® sold separately (art 2170)
Inset pockets with zipper and fleece lining
Leg pocket with bellow, flap and phone pocket

Details
Removable ID pocket
Two loops with hook-and-loop on sides for hammer holder
Elastic removable braces
Snow gaiter with hook-and-loop and button opening
Extended waistband back
Plastic zipper fly
Metallic snap hook

Lining
Mesh lining, Polyester lining

Functionality
Breathable wind & water-tight material, taped seams
Pre-bent knees

Reinforcement
CORDURA®-reinforced on knees, CORDURA® reinforced leg hem

Reflex
Reflective tapes around legs, 50 mm wide cut reflective tape

Finish
Adjustable hem with hook-and-loop
Openable and adjustable leg end with zipper and hook-and-loop

Accessories
Article 2170

Size explaination
To reach different inseam lengths, we offer 1877 in three lengths. Size Large: LS=short 78cm, L=82cm, LT=Long 86cm. For clarification, see the body measurement list.

Description:

  • Shell Class 1 hi-vis trousers with taped seams to protect against the wind and wet
  • Adjustable, detachable braces, elasticised waist, exterior knee pad pockets, hook-and-loop hammer strap and snow lock
  • Detachable nail pockets 2170 can be added, sold separately
  • To reach different leg lengths, we offer these trousers in 3 lengths
  • Ex
  • Size Large: LS=short -4, L=XXcm, LT=Long +4

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032
  • EN 343, Class 4,4
  • EN ISO 20471, Class 1
  • Combination Certification W

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart