Winter Trousers Hi-Vis Hi-vis yellow/navy blue 5XL

Article no.: 1875197733895XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart trousers / overalls

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal men's size (height 182 cm - 186 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 XS 72 88 77
44 38 46 C44 XS 76 92 78
46 40 48 C46 S 80 96 79
48 42 50 C48 M 84 100 80
50 44 52 C50 M 88 104 81
52 46 54 C52 L 92 108 82
54 48 56 C54 XL 97 112 83
56 50 58 C56 XL 102 116 84
58 52 60 C58 XXL 107 120 84
60 54 62 C60 3XL 112 124 85
62 56 64 C62 3XL 117 128 85
64 58 66 C64 4XL 122 132 85
66 60 68 C66 5XL 128 137 85
68 62 70 C68 5XL 134 142 85
70 64 72 C70 6XL 140 147 85
Slim men's sizes (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
94 40L 40L C94 (146) 80 96 83
98 42L 42L C98 (148) 84 100 84
102 44L 44L C102 (150) 88 104 85
106 46L 46L C106 (152) 92 108 86
110 48L 48L C110 (154) 97 112 87
114 50L 50L C114 (156) 102 116 88
118 52L 52L C118 (158) 107 120 89
Stocky men's size (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
21 38C 38C D21 (84) 78 90 74
22 40C 40C D22 (88) 82 94 74
23 42C 42C D23 (92) 86 98 75
24 44C 44C D24 (96) 90 102 76
25 46C 46C D25 (100) 94 106 77
26 48C 48C D26 (104) 98 110 78
27 50C 50C D27 (108) 103 114 79
28 52C 52C D28 (112) 108 118 80
29 54C 54C D29 (116) 113 122 80
30 56C 56C D30 (120) 118 126 81
31 58C 58C D31 (124) 123 130 81
32 60C 60C D32 (128) 128 134 81
33 62C 62C D33 (132) 133 139 81
34 64C 64C D34 (136) 140 144 81

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis gelb / marineblau
    Unisex size 5XL
    Type of product Cold protection trousers

    Identification numbers & Classifications

    Article number 1875197733895XL
    EAN / GTIN 7330509860458
    Manufacturer number 1875197733895XL

    Description

    Version:


    Main material
    100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

    Pockets
    Ruler pocket with knife holder and pen pocket
    Knee protection pockets
    Back pocket with zipper
    Attachments for extra removable nail pockets, Nail pockets in CORDURA® sold separately (art 2170)
    Inset pockets with zipper and fleece lining
    Leg pocket with bellow, flap and phone pocket

    Details
    Removable ID pocket
    Two loops with hook-and-loop on sides for hammer holder
    Elastic removable braces
    Snow gaiter with hook-and-loop and button opening
    Extended waistband back
    Plastic zipper fly
    Metallic snap hook

    Lining
    Mesh lining, Polyester lining

    Functionality
    Breathable wind & water-tight material, taped seams
    Pre-bent knees

    Reinforcement
    CORDURA®-reinforced on knees, CORDURA® reinforced leg hem

    Reflex
    Reflective tapes around legs, 50 mm wide cut reflective tape

    Finish
    Adjustable hem with hook-and-loop
    Openable and adjustable leg end with zipper and hook-and-loop

    Accessories
    Article 2170

    Size explaination
    To reach different inseam lengths, we offer 1875 in three lengths. Size Large: LS=short 78cm, L=82cm, LT=Long 86cm. For clarification, see the body measurement list.

    Description:

    • Warm-lined, wind and waterproof winter trousers, Class 2 hi-vis, with taped seams in a tough, durable material
    • Offers the best possible visibility when you need it most
    • Exterior knee pad pockets
    • The trousers have openable snow locks at the ankles and detachable braces
    • You can attach the detachable nail pockets 2170, sold separately
    • To reach different leg lengths, we offer these trousers in 3 lengths
    • Ex
    • Size Large: LS=short -4, L=XXcm, LT=Long +4

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032
    • EN 343, Class 4,1
    • EN ISO 20471, Class 2
    • Combination Certification Y
    • Certified according to EN 342 when used with art 4480, 4470, 4485, 4456, 4455, 4457

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart