Hand rubbing brick TYFIX elastic bounded 50x20x80 mm C240

Article no.: 1874
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding point

    Identification numbers & Classifications

    Article number 1874
    EAN / GTIN 9003170018746
    Manufacturer number 1874
    L-Number L50140 579

    Description

    Description:

    The TYFIX hand rubbing brick is an eraser used to improve surfaces. Its main tasks include deburring, polishing, and removing rust, dirt and paint. The TYFIX is especially suited for use in the home to clean domestic appliances, pans, etc. made of stainless steel and aluminium. It can also be used to clean tile joints.

    Feature:

    • Form: 90TY TYFIX
    • Specification : C 240 - BE5
    • Dimension (B x C x L): 50 x 20 x 80 mm
    • Diameter: 50 mm
    • Thickness: 20 mm
    • Drill hole: 80 mm
    • Grain size: 240
    • Vs /max: 20 m/s

    Advantage:

    • Good assortment
    • Universal use

    Application:

    • For deburring, derusting, polishing and removing dirt and paint
    • For cleaning stainless steel and aluminium household appliances, pots etc.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart