Mobile workbench with tool assortment

Article no.: 1873849
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number 1873849
EAN / GTIN 4010886858301
Manufacturer number 1873849
L-Number L60160 5699

Description

Description:

  • Large storage space with lockable door
  • Central locking with cylinder lock
  • With 9 drawers: 8x type 1 height 67 mm and 1x type 2 height 137 mm
  • Single-hand operation with safety locking
  • Drawers individually partitionable, delivery includes length- and crosswise dividers
  • Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg
  • Heavy-duty chassis with high-performance wheels on roller bearings, with 2 fixed castors Ø 200 mm and 2 swivel castors Ø 125 mm with total brake
  • Static load capacity 700 kg, 500 kg when mobile
  • Dimensions: H 985 x W 1100 x D 550 mm
  • Dimensions: H 985 x B 1100 x D 550 mm
  • Extensive industrial range for professionals
  • Tools in metric sizes
  • Proven GEDORE ES tool modules in ABS plastic

Feature:

  • 1000 V insulated: no
  • Drawer type:
    • 8x type 1, h. = 67 mm
    • 1x type 2, h. = 137 mm
  • Material: Sheet steel
  • Number of drawers: 9
  • REACH registration available: no
  • Storage: Workbench
  • Total height [mm]: 985 mm
  • Total length [mm]: 550 mm
  • Total width [mm]: 1.100 mm
  • VDE certified: no
Direct purchase

Sign in to your Account

To shopping cart