Hand rubbing brick TYFIX elastic bounded 50x20x80 mm C60

Article no.: 1872
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 1872
EAN / GTIN 9003170018722
Manufacturer number 1872
L-Number L50140 578

Description

Description:

The TYFIX hand rubbing brick is an eraser used to improve surfaces. Its main tasks include deburring, polishing, and removing rust, dirt and paint. The TYFIX is especially suited for use in the home to clean domestic appliances, pans, etc. made of stainless steel and aluminium. It can also be used to clean tile joints.

Feature:

  • Form: 90TY TYFIX
  • Specification : C 60 - BE5
  • Dimension (B x C x L): 50 x 20 x 80 mm
  • Diameter: 50 mm
  • Thickness: 20 mm
  • Drill hole: 80 mm
  • Grain size: 60
  • Vs /max: 20 m/s

Advantage:

  • Good assortment
  • Universal use

Application:

  • For deburring, derusting, polishing and removing dirt and paint
  • For cleaning stainless steel and aluminium household appliances, pots etc.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart