Sliding T bar with release 1/2″

Article no.: 1871641
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 1871641
EAN / GTIN 4010886859469
Manufacturer number 1871641
L-Number L60160 387

Description

Description:

  • GEDORE vanadium steel 31CrV3, polished, chrome-plated
  • Turn handle for easy locking and releasing
  • Accidental release when working is prevented because of the asymmetrical release point
  • Particularly useful for work in sensitive areas where certainty against loss is a theme
  • Examples: Aircraft engine, work in deep machine bodies
  • DBGM (German utility patent)

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • Material: Vanadium steel 31CrV3
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Surface: ground, chrome-plated
  • Total length [mm]: 292 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart