Rotating transducer 18-180 Nm 1/2″

Article no.: 1871153
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1871153
EAN / GTIN 0611702895650
Manufacturer number 1871153

Description

Description:

Accurate measurement. These Sensors are designed to ensure your tightening process is within acceptable limits with a high degree of certainty. The Rotary Torque Sensor is the ideal torque-auditing tool for testing the actual torque being applied on the assembly application. By connecting a rotary torque sensor between an electric or pneumatic tool and assembly application, you can monitor the torque being applied from the tool to fastener or bolt
Inline connection. Designed to be placed inline with the tooling, they measure the actual torque being applied on the assembly application, accurate to 0.3% of maximum torque applied. By connecting a rotary torque sensor between an electric or pneumatic tool and assembly application, you can monitor the torque being applied from the tool to fastener or bolt
UKAS certificates. Rotary Sensors come complete with UKAS certificates to BS7882
Versatile. These Sensors are designed to be compatible with most industry standard devices
Work with most Torque Analysers. A cost effective solution, as in most cases, there is no need to upgrade
Including UKAS test certificate according to BS 7882

Feature:

  • 1000 V insulated: No
  • Drive mount, square [metric]: 12,5 mm
  • Drive mount, square [imperial]: 1/2″
  • Torque (max.) [N-m]: 180 Nm
  • Torque (min.) [N-m]: 18 Nm
  • Torque range (min./max.) [N-m]: 18 Nm - 180 Nm
  • Total width [mm]: 82,5 mm
  • Total height [mm]: 58 mm
  • Total length [mm]: 87 mm
  • Graphic display: No
  • Measuring accuracy Torque: +/-0,3%
  • Net weight [kg]: 0,43 kg
  • REACH registration available: No
  • Overload protection: No
  • VDE certified: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart