Rotating transducer 7.5-75 Nm 1/4″

Article no.: 1871145
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1871145
    EAN / GTIN 0611702895643
    Manufacturer number 1871145

    Description

    Description:

    Accurate measurement. These Sensors are designed to ensure your tightening process is within acceptable limits with a high degree of certainty. The Rotary Torque Sensor is the ideal torque-auditing tool for testing the actual torque being applied on the assembly application. By connecting a rotary torque sensor between an electric or pneumatic tool and assembly application, you can monitor the torque being applied from the tool to fastener or bolt
    Inline connection. Designed to be placed inline with the tooling, they measure the actual torque being applied on the assembly application, accurate to 0.3% of maximum torque applied. By connecting a rotary torque sensor between an electric or pneumatic tool and assembly application, you can monitor the torque being applied from the tool to fastener or bolt
    UKAS certificates. Rotary Sensors come complete with UKAS certificates to BS7882
    Versatile. These Sensors are designed to be compatible with most industry standard devices
    Work with most Torque Analysers. A cost effective solution, as in most cases, there is no need to upgrade
    Including UKAS test certificate according to BS 7882

    Feature:

    • 1000 V insulated: No
    • Drive mount, square [metric]: 10,0 mm
    • Drive mount, square [imperial]: 3/8″
    • Torque (max.) [N-m]: 75 Nm
    • Torque (min.) [N-m]: 7,5 Nm
    • Torque range (min./max.) [N-m]: 7,5 Nm - 75 Nm
    • Total width [mm]: 74 mm
    • Total height [mm]: 56 mm
    • Total length [mm]: 77 mm
    • Graphic display: No
    • Measuring accuracy Torque: +/-0,3%
    • Net weight [kg]: 0,24 kg
    • REACH registration available: No
    • Overload protection: No
    • VDE certified: No

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart