Universal Protractor, with 150/300mm Blade

Article no.: 187-901-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification numbers & Classifications

Article number 187-901-10
EAN / GTIN 4550501368964
Manufacturer number 187-901-10
L-Number L40010 14544

Description

Description:

This universal bevel protector offers you the following benefits: Its high-precision angle gauge enables you to take accurate angle measurements of machines, moulds and jigs. You can attach it to height gauges.

Feature:

Range: 0-90° x4 (360°)
Inch-Metric: Metric
Graduation: 5 ' (0° - 90° - 0°)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart