Digital Universal Protractor Blade Length: 300mm

Article no.: 187-502
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification numbers & Classifications

Article number 187-502
EAN / GTIN 4946368376523
Manufacturer number 187-502
L-Number L40010 1003

Description

Description:

This is a Digimatic Universal Protractor with data output that offers you the following features: It has an easy-to-read digital display. It automatically turns off after 10 minutes, and gives you fixed reference points for easy adjustment. You can slide and clamp the measuring blade over the entire length. You can make fine adjustments to precisely adjust arbitrary angle dimensions. It comes with a mounting facility on height gauges and tracers of series 192 via holder.

Feature:

Power supply report: UN 38.3 Test Summary Report
ZERO SET: Yes
PRESET: Yes
Power supply: 1 battery CR-2032
Display: LCD with Character Height 6.5 mm
Inch-Metric: Metric
Delivered: In a box including CR-2,032 battery, 300 mm steel rule, holder for height gauge
Scope of delivery: In a box, 1x battery CR-2.032, 300 mm steel ruler, holder for height gauges
Power supply: 1 battery CR-2032
Battery life: approx. 2,000 hours

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart