1000V insulated combination pliers, 205 mm

Article no.: 187.20AVSE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 187.20AVSE
    EAN / GTIN 3148517048508
    Manufacturer number 187.20AVSE
    L-Number L60130 6446

    Description

    Description:

    • Safety colour-coded insulation
    • Hardening for general resistance
    • Through a second heat treatment, the blades have a hardness of over 60 HRc
    • Burnished head

    Feature:

    • E [mm]: 40
    • L x W x H [mm]: 205 x 70 x 40
    • L [mm]: 205
    • L1 [mm]: 70
    • 140 kg/mm² [Ø mm]: 2.0
    • 200 kg/mm² [Ø mm]: 2.0
    • Cu - max. Ø [mm²]: 4.0
    • [g]: 410

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart