1000V insulated combination pliers, 165 mm

Article no.: 187.16AVSE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 187.16AVSE
EAN / GTIN 3148517048683
Manufacturer number 187.16AVSE
L-Number L60130 2751

Description

Description:

  • Safety colour-coded insulation
  • Hardening for general resistance
  • Through a second heat treatment, the blades have a hardness of over 60 HRc
  • Burnished head

Feature:

  • E [mm]: 35
  • L x W x H [mm]: 165 x 65 x 35
  • L [mm]: 165
  • L1 [mm]: 65
  • 140 kg/mm² [Ø mm]: 2.0
  • 200 kg/mm² [Ø mm]: 1.6
  • Cu - max. Ø [mm²]: 3.3
  • [g]: 265

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart