Cable torque wrench SE 9x12 050213

Article no.: 1869981
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data cable

Identification numbers & Classifications

Article number 1869981
EAN / GTIN 0611702895940
Manufacturer number 1869981

Description

Description:

  • Especially for remote switching, counting, monitoring and control on production lines and series production
  • Controlled screw tightening in the range of 27-135 Nm
  • With 9x12 mm rectangular-cavity-end
  • Fixed, presettable torque wrench - without scale
  • The fixed setting can be carried out in the factory or by hand using suitable test equipment
  • If a factory setting is required, please specify the Nm value when ordering (price on request)
  • Including setting tool to change the fixed value

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
  • Design: incl. connecting sleeve and connecting cable
  • Drive receptacle, rectangular: 9 x 12 mm
  • Drive type/drive: Rectangular holder
  • EPA/ESD version: no
  • Fixed setting: yes
  • Fuse: Safety catch
  • Material: Tubular steel construction
  • Precision: +/- 4 %
  • REACH registration available: no
  • Release mechanism: Longitudinal release
  • Scale type: without
  • Target groups:
    • Automotive
    • Industrial
  • Test certificate: DIN EN ISO 6789-02:2017
  • Tightening direction: Left and right
  • Torque (max.) [lbf ft]: 100 lbf ft
  • Torque (max.) [lbf in]: 1195 lbf in
  • Torque (max.) [Nm]: 135 Nm
  • Torque (min.) [lbf ft]: 18 lbf ft
  • Torque (min.) [lbf in]: 239 lbf in
  • Torque (min.) [Nm]: 27 Nm
  • Total length [mm]: 558 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart