Cable torque wrench SE 9x12 050113

Article no.: 1869973
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Data cable

    Identification numbers & Classifications

    Article number 1869973
    EAN / GTIN 0611702895902
    Manufacturer number 1869973

    Description

    Description:

    • Especially for remote switching, counting, monitoring and control on production lines and series production
    • Controlled screw tightening in the range of 10 - 65 N · m
    • With 9x12 inside rectangular mount
    • Fixed, presettable torque wrench - without scale
    • The fixed setting can be carried out in the factory or by hand using suitable test equipment
    • If a factory setting is required, please specify the Nm value when ordering (price on request)
    • Including setting tool to change the fixed value

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Assembly
      • Series assembly
      • Fabrication
      • Quality control
    • Design: incl. connecting sleeve and connecting cable
    • Drive receptacle, rectangular: 9 x 12 mm
    • Drive type/drive: Rectangular holder
    • EPA/ESD version: no
    • Fixed setting: yes
    • Fuse: Safety catch
    • Material: Tubular steel construction
    • Precision: +/- 4 %
    • REACH registration available: no
    • Release mechanism: Longitudinal release
    • Scale type: without
    • Target groups:
      • Automotive
      • Industrial
    • Test certificate: DIN EN ISO 6789-02:2017
    • Tightening direction: Left and right
    • Torque (max.) [lbf ft]: 48 lbf ft
    • Torque (max.) [lbf in]: 115 lbf in
    • Torque (max.) [Nm]: 65 Nm
    • Torque (min.) [lbf ft]: 7 lbf ft
    • Torque (min.) [lbf in]: 575 lbf in
    • Torque (min.) [Nm]: 13 Nm
    • Total length [mm]: 452 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart