Cable torque wrench 1/2″ 40-125 Nm 011053

Article no.: 1869892
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data cable

Identification numbers & Classifications

Article number 1869892
EAN / GTIN 0611702890532
Manufacturer number 1869892

Description

Description:

  • Especially for remote switching, counting, monitoring and control on production lines and series production
  • Controlled screw tightening in the range of 40 - 125 N · m
  • With 1/2″ square drive
  • Fixed, presettable torque wrench - without scale
  • The pre-setting can be made at the factory or by the user on suitable torque testers
  • Versatility. A range of compatible interchangeable End Fittings are available, for use with most popular weld stud thread sizes and lengths.
  • Including setting tool to change the fixed value

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
  • Drive square [inch]: 1/2″
  • Drive type/drive: Single square ratchet
  • EPA/ESD version: no
  • Fixed setting: yes
  • REACH registration available: no
  • Release mechanism: Slip clutch
  • square drive [metric]: 12,5 mm
  • Target groups:
    • Automotive
    • Industrial
  • Tightening direction: Right
  • Torque (max.) [lbf in]: 1106 lbf in
  • Torque (min.) [lbf in]: 354 lbf in
  • Torque range (min./max.) [lbf ft]: 30 lbf ft - 90 lbf ft
  • Torque range (min./max.) [Nm]: 40 Nm - 125 Nm
  • Total length [mm]: 610 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart