Safety cover size 1

Article no.: 1868195
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1868195
EAN / GTIN 4036976113624
Manufacturer number 1868195

Description

Description:

  • Dimensions 510 x 915 mm
  • Double-ply welded = double safety (total thickness at 0.5 mm = 1.0 mm)
  • Tear strength: longitudinal 23 N/mm2 - lateral 21 N/mm2
  • Two straps for variable adjustment
  • Press stud fasteners for added safety - no flapping ends
  • UV resistant
  • Temperature resistant at -25 °C to +50 °C
  • Storage in the supplied carry bag guarantees long service life

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Material: Polyvinyl chloride (PVC)
  • REACH registration available: no
  • Reversible arms available: no
  • Strength: 1 mm
  • Tear resistance: longitudinal 23 N/mm² - transverse 21 N/mm²
  • Total height [mm]: 915 mm
  • Total width [mm]: 510 mm
  • UV-resistant: yes
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart