Grip wrench, long jaws

Article no.: 1868039
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 1868039
EAN / GTIN 4010886858677
Manufacturer number 1868039
L-Number L60160 2027

Description

Description:

  • With adjusting screw and release lever, model 137 KR-10 with blue dip-insulated lever
  • For working in confined spaces
  • For clamping air and brake lines up to Ø 10 mm, copper lines Ø 12 mm
  • Nickel-plated

Feature:

  • 1000 V insulated: no
  • Jaw shape: flat jaws
  • Material: Head: steel, handles: sheet steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: nickel-plated
  • Total length [mm]: 255 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart