Dig. micrometer IP65 Integrated Wireless, linear 25 - 50 mm

Article no.: 186661360
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 186661360
EAN / GTIN 4029713060114
Manufacturer number 186661360

Description

Version:

  • Reading: 0,001 mm / .00005 inch
  • Protection class IP65
  • LCD display: 10 mm
  • Rapid drive
  • Sliding spindle
  • Carbide measuring faces
  • Spindle stainless, hardened and smoothed
  • Frame lacquered
  • Thermally insulated
  • Factory standard

Description:

Dig. micrometer IP65 Integrated Wireless, linear 25 - 50 mm

Feature:

  • Error Limit (mm): 0.002 mm
  • Error Limit (µm): 2 µm
  • Error limit Measuring range µm: 2 µm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart