Dig. micrometer IP65 DataVariable output 25 - 50 mm

Article no.: 1866513
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 1866513
EAN / GTIN 4029713060022
Manufacturer number 1866513

Description

Version:

  • Reading: 0,001 mm / .00005 inch
  • Protection class IP65
  • LCD display 10 mm
  • Ratchet stop
  • Carbide measuring faces
  • Spindle stainless, hardened and smoothed
  • Frame lacquered
  • Thermally insulated
  • Factory standard

Description:

Dig. micrometer IP65 DataVariable output 25 - 50 mm

Feature:

  • Error Limit (mm): 0.002 mm
  • Error Limit (µm): 2 µm
  • Spindle pitch_mm: 0.5
  • Error limit Measuring range µm: 2 µm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart