Dig. micrometer IP65 DataVariable output 0 - 25 mm

Article no.: 1866510
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1866510
EAN / GTIN 4029713060015
Manufacturer number 1866510

Description

Version:

  • Reading: 0,001 mm / .00005 inch
  • Protection class IP65
  • LCD display 10 mm
  • Ratchet stop
  • Carbide measuring faces
  • Spindle stainless, hardened and smoothed
  • Frame lacquered
  • Thermally insulated
  • Factory standard

Description:

Dig. micrometer IP65 DataVariable output 0 - 25 mm

Feature:

  • Error Limit (mm): 0.002 mm
  • Error Limit (µm): 2 µm
  • Spindle pitch_mm: 0.5
  • Error limit Measuring range µm: 2 µm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart