Dig. micrometer IP65 Integrated Wireless Set 0-100mm

Article no.: 186642160
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 186642160
EAN / GTIN 4029713049416
Manufacturer number 186642160
L-Number L40510 1829

Description

Description:

Dig. micrometer IP65 Integrated Wireless Set 0-100mm

Feature:

  • Measuring range (mm): 0 - 100
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 6.5 mm
  • Measuring force MIN: 5 N
  • Measuring force MAX: 10 N

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart