Dig. micrometer IP65 without data output 25 - 50 mm

Article no.: 1866413
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 1866413
EAN / GTIN 4029713049447
Manufacturer number 1866413
L-Number L40510 1823

Description

Version:

  • Reading: 0.001 mm / .00005 inch
  • Protection class IP65
  • LCD display: 10 mm
  • Rapid drive
  • Carbide measuring faces
  • Spindle stainless, hardened and smoothed
  • Frame lacquered
  • Thermally insulated
  • Factory standard

Description:

Dig. micrometer IP65 without data output 25 - 50 mm

Feature:

  • IP class: IP 65
  • Reading: 0.001 mm
  • Measuring range (mm): 25 - 50
  • Error Limit (mm): 0.002 mm
  • Error Limit (µm): 2 µm
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 6.5 mm
  • Measuring force MIN: 5 N
  • Measuring force MAX: 10 N

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart