Dig. micrometer ″Basic″0 - 25 mm

Article no.: 1866210
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1866210
EAN / GTIN 4029713049423
Manufacturer number 1866210

Description

Version:

  • Reading: 0.001 mm / .00005 inch
  • Protection class IP40
  • LCD display: 10 mm
  • Rapid drive
  • Carbide measuring faces
  • Spindle stainless, hardened and smoothed
  • Frame lacquered
  • Thermally insulated
  • Factory standard

Description:

Dig. micrometer ″Basic″0 - 25 mm

Feature:

  • IP class: IP 65
  • Reading: 0.001 mm
  • Measuring range (mm): 0 - 25
  • Error Limit (mm): 0.002 mm
  • Error Limit (µm): 2 µm
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 6.5 mm
  • Measuring force MIN: 5 N
  • Measuring force MAX: 10 N

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart