Wire stripper ∙ automatic

Article no.: 1863
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 1863
    EAN / GTIN 4000896007325
    Manufacturer number 1863
    L-Number L60140 1852

    Description

    Description:

    Application:
    Wire stripping of electrical conductors, stranded wires and cables
    • Automatic adjustment to insulation thickness, easy application - perfect result
    • For copper and aluminium conductors
    • Stripping range PVC-insulated conductors, cross-section 0.2 up to 6 mm2
    • Maximum stripping length: 18 mm
    • Spring-loaded knife-type blades
    • Wire cutter for 4 mm2 single-wired and 6 mm2 fine-wired
    • Dimensions / length: 205 mm
    • Net weight: 0.2 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart