Wire stripper ∙ with protective insulation ∙ Length: 160 mm

Article no.: 1860VDE-11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1860VDE-11
EAN / GTIN 4000896007288
Manufacturer number 1860VDE-11
L-Number L60140 2348

Description

Description:

  • For wire with a cross-section up to 6 mm2
  • With adjusting screw and opening spring
  • Ergonomically shaped HAZET 2-component plastic handle covers (red/yellow)
  • Surface: bright chrome-plated, with protective insulation
  • IEC 60900:2018
  • Made in Germany
  • Dimensions / length: 160 mm
  • VDE protective insulation up to 1000 V
  • Net weight: 0.21 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart