VDE long half-round straight nose pliers, 200 mm

Article no.: 185A.20VE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 185A.20VE
EAN / GTIN 3662424099540
Manufacturer number 185A.20VE
L-Number L60130 9432

Description

Description:

  • At the end of the manufacturing process, each pair of pliers is individually tested at 10,000 V for 10 seconds for your safety
  • Fine jaws, finely serrated
  • Side wire cutter for copper wire and hard steel wire
  • 185A.20VE: straight jaws. VDE-tested
  • Removable opening compression spring, can also be reinserted if required
  • Non-slip ergonomic covers
  • Design: polished, lacquered

Feature:

  • B [mm]:18
  • C [mm]: 75
  • D [mm]: 2.9
  • E [mm]: 3.6
  • E1 [mm]: 9
  • L [mm]: 200
  • 160 kg/mm² [Ø mm]: 1.6
  • CU - max. Ø [mm²]: 0.7-3.5
  • [g]: 192

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart