Pry-Bar

Article no.: 1859188
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pry bar

Identification numbers & Classifications

Article number 1859188
EAN / GTIN 4017981000529
Manufacturer number 1859188
L-Number L60160 1212

Description

Description:

  • Extremely light and very robust
  • For universal use - with pry and tip
  • Sensitive parts can be levered gently

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 26,0 mm
  • Design low spark: no
  • Design: With lever and tip
  • Material: Aluminium
  • REACH registration available: no
  • Total length [mm]: 430 mm
  • Use/application:
    • Universally applicable - with lever and tip
    • Sensitive parts can be gently ″levered″
    .
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart