Side milling cutter 100X12 mm

Article no.: 185820 100X12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀×width js16×k11 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Standard: DIN 885 A
  • Milling profile: staggered teeth
  • Type: N
  • Tolerance nominal ⌀: js16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 100 mm
Cutting width 12 mm
Coating uncoated
Tool material HSS Co 5
Standard DIN 885 A
Milling profile staggered teeth
Type N
Tolerance nominal ⌀ js16
Bore ⌀ H7 32 mm
No. of teeth Z 18
Feed fz in steel < 750 N/mm2 0.06 mm
Through-coolant no
Shank type with bore
Colour ring without
Type of product Side milling cutter

Identification numbers & Classifications

Article number 185820 100X12
EAN / GTIN 4045197098054
Manufacturer number 185820 100X12

Application Table

Aluminium (short chipping)
N
200
Steel < 500 N/mm²
P
19
Steel < 750 N/mm²
P
19
Steel < 900 N/mm²
P
19
INOX < 900 N/mm²
M
9
CuZn
N
180
Uni
 
wet maximum
 

Description

Version:

Staggered teeth with collar and keyway.

Application:

For slotting or cutting-off when the side faces of the component must have an accurate and clean surface.

Note:

fz for ae = 0.1×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart