Pipe deburring reamer 8-35mm stainless steel

Article no.: 1857681
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Deburrers

Identification numbers & Classifications

Article number 1857681
EAN / GTIN 4017981000550
Manufacturer number 1857681
L-Number L60160 5039

Description

Description:

  • For internal and external deburring
  • Aluminiumkörper
  • Hardened taper section with 40 deburring blades

Feature:

  • 1000 V insulated: no
  • Design: For internal and external deburring
  • Pipe-Ø (min./max.) [mm]: 8-35
  • REACH registration available: no
  • Total length [mm]: 60 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart