MARTOR SECUNORM 185 18500410 , 1 in single unit box

Article no.: 18500410.02
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 18500410.02
EAN / GTIN 4002632802164
Manufacturer number 18500410.02
L-Number L60170 885

Description

Description:

Lots of knife requiring little space.
Efficiency is important when opening cartons and pallets. Just what the nimble and robust SECUNORM 185 has been designed for. The compact safety knife impresses with features rarely found in this product group, such as a stainless steel handle, a large slider and easy blade change. Other benefits are the automatic blade retraction and a choice between steel and ceramic blades.
  • Basic material:
    Stainless steel
  • Robust and practical
    The SECUNORM 185's handle is made of stainless steel, designed for frequent cutting and long service. The knife has an ergonomic practical format and lightweight design to make cutting easier.
  • Optimal slider
    The double-sided slider is suitable for both right and left handers. It has a large surface for perfect operation even when wearing gloves. Grooves on the slider improve slip resistance.
    Simply hold down the blade change button and pull out the slider from the front to give access to the magnet-fixed blade. The plastic insert and handle remain together so that nothing will be lost.
  • Practical eyelet
    The SECUNORM 185 is equipped with a small eyelet for attaching a strap, securing the knife to be on hand as soon as the next package needs opening.
  • 4-cutting edge blade
    The blade has four cutting edges that can be used one after the other. This makes economic and ecological sense and, with a fresh cutting edge, you can always cut like new.
  • Main cutting materials:
    Cardboard: up to 2-ply
    Wrapping, stretch and shrink foil
    Plastic strapping band

Feature:

  • Handle: Double-sided slider
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 9 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Plastic strapping band, Layers of foil or paper, Yarn, cord, Textile, material
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Stainless steel
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 92.66
  • Blade exit length (max): 13, 3 mm
  • Optional blade: 192.66, 1792.25, 60092.66, 92043.66, 192043.66
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 4-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart